TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 ASAE Stroke - 1.125 Rod

  • Mfr # 211316

  • Zoro # G216319146


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Pin Dia.
1 in
Port Size
SAE 8
Retracted Length
31.5 in
Rod Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211316
Zoro #
G216319146
UPC #
615986055502
Country of Origin
Unknown

Dimensions

Pin Dia.
1 in
Port Size
SAE 8
Retracted Length
31.5 in
Rod Dia.
1.125 in
Bore Dia.
2 in
Extended Length
47.5 in
Stroke Length
16 ASAE

Details

Max. Pressure
3000 psi
Item
Tie Rod Cylinder

Description

This Chief TC3 tie-rod hydraulic cylinder, rated at 3000 PSI, has a 2 in. bore X 16 ASAE stroke. TC3 cylinders are designed for use in a variety of double-acting applications including agricultural, compact construction and transportation equipment as well as waste and recycling. They provide outstanding performance and use clevis mounts for easy hookup. Featuring SAE O-ring ports for easy hookup every Chief TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.