Zoro Homepage

TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod

  • Mfr # 211403

  • Zoro # G2403769


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 in
Stroke Length
20 in
Max. Pressure
3000
Retracted Length
30.25 in
Rod Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211403
Zoro #
G2403769
UPC #
615986018101
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
20 in
Retracted Length
30.25 in
Rod Dia.
2 in
Port Size
SAE 8
Extended Length
50.25 in
Pin Dia.
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
37690 lbs
Weight
70.04 lbs.

Description

The CHIEF TC3 3000 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction, and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE o-ring ports for easy hookup. Every CHIEF TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEFa TC3 is available in bore sizes from 2Ó to 5Ó and strokes from 4Ó to 60Ó. TC3 cylinders have a 3000 PSI operating range. Painted black, available in custom colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.