Zoro Homepage

TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod

  • Mfr # 211405

  • Zoro # G7747525


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
4 in
Stroke Length
24 in
Max. Pressure
3,000 psi
Retracted Length
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211405
Zoro #
G7747525
UPC #
-
Country of Origin
Switzerland

Dimensions

Bore Dia.
4 in
Stroke Length
24 in
Retracted Length
34 1/4 in
Rod Dia.
2 in
Port Size
#8 SAE
Extended Length
58 1/4 in
Dimension V (In.)
5-3/32
Dimension C (In.)
1.125
Rod Dia. (In.)
2
Port Size (SAE)
#8
Dimension D (In.)
2.000
Bore Dia. (In.)
4
Dimension E (In.)
2.874
Dimension B (In.)
SAE 8
Dimension J (In.)
1.060
Pin Dia.
1 in
Dimension A (In.)
3/16
Dimension K (In.)
1 1/4-12
Dimension H (In.)
1.167
Dimension F (In.)
2.125
Dimension P (In.)
37/64
Dimension G (In.)
3.372

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
3,000 psi
Column Load
37,690 lb
Temp. Range
-20 Degrees to 180 Degrees F
Piston Material
Ductile Iron
Tube Material
Heavy-wall Honed Steel
Rod Seal Type
Urethane U-Cup
Retract (In.)
34-1/4
Piston Seal
Pre-loaded
Inlet SAE (In.)
8
Ring Material
Polyurethane
Tubes
Heavy-wall Honed Steel
Max. Pressure (PSI)
3000
Wear Band
Durable, Non-metallic
Includes
Pins and Clips
Finish
Unfinished
Stroke (In.)
24
Piston Rod
Polished Chrome
Material
Steel
Standards
SAE J214
Tie Rods
High Tensile
Rod Seal
Urethane U-cup
Type
Double Acting Tie Rod
Single Acting/Double Acting
Double Acting
Body Material
Steel
Piston Seal Type
Pre-loaded
Piston Rod Material
Chrome Plated
Wear Band Material
Durable, Non-Metallic
Duty Rating
Heavy Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 24 in, Rod Dia. 2 in, Retracted Length 34 1/4 in, Port Size #8 SAE, Extended Length 58 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214, Includes Pins and Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.