Zoro Homepage

TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod

  • Mfr # 211417

  • Zoro # G515194444


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
4 in
Stroke Length
48 in
Max. Pressure
3,000 psi
Retracted Length
58 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211417
Zoro #
G515194444
UPC #
615986018217
Country of Origin
China

Dimensions

Bore Dia.
4 in
Stroke Length
48 in
Retracted Length
58 1/4 in
Rod Dia.
2 in
Port Size
#8 SAE
Extended Length
106 1/4 in
Rod Thread Size
1-1/4"-12
Pin Dia.
1 in

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
3,000 psi
Single Acting/Double Acting
Double Acting
Column Load
15,790 lb
Temp. Range
-40 Degrees to 230 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Twin Lip
Finish
Black Painted
Piston Seal Type
Hallite 755
Ring Material
Buna O-Ring
Piston Rod Material
Chrome Plated

Description

This Chief TC3 tie-rod hydraulic cylinder, rated at 3000 PSI, has a 4 in. bore X 48 in. stroke. TC3 cylinders are designed for use in a variety of double-acting applications including agricultural, compact construction and transportation equipment as well as waste and recycling. They provide outstanding performance and use clevis mounts for easy hookup. Featuring SAE O-ring ports for easy hookup. Every Chief TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. Every Chief TC3 comes with a 3-year warranty.


  • 4 in. bore X 48 in. stroke
  • SAE O-ring ports for easy hookup
  • Every Chief TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.