Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 8 ASAE Stroke - 1.5 Rod

  • Mfr # 211397

  • Zoro # G916319125


product price: $248.39
/ea
Free Shipping & Returns

Key Features

Retracted Length
20.25 in
Rod Dia.
1.5 in
Extended Length
28.25 in
Stroke Length
8 ASAE
Bore Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211397
Zoro #
G916319125
UPC #
615986018033
Country of Origin
Unknown

Dimensions

Retracted Length
20.25 in
Rod Dia.
1.5 in
Extended Length
28.25 in
Stroke Length
8 ASAE
Bore Dia.
4 in
Pin Dia.
1 in
Port Size
SAE 8

Details

Item
Tie Rod Cylinder
Max. Pressure
3000 psi

Description

This Chief TC3 tie-rod hydraulic cylinder, rated at 3000 PSI, has a 4 in. bore X 8 ASAE stroke. TC3 cylinders are designed for use in a variety of double-acting applications including agricultural, compact construction and transportation equipment as well as waste and recycling. They provide outstanding performance and use clevis mounts for easy hookup. Featuring SAE O-ring ports for easy hookup every Chief TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.