Zoro Homepage

TCR Rephasing Hydraulic Cylinder: 4 Bore x 10 Stroke - 1.375 Rod

  • Mfr # 216047

  • Zoro # G2403306


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 in
Stroke Length
10 in
Max. Pressure
3000
Retracted Length
22.25 in
Rod Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216047
Zoro #
G2403306
UPC #
615986027868
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
10 in
Retracted Length
22.25 in
Rod Dia.
1.375 in
Port Size
SAE 8
Extended Length
32.25 in
Pin Dia.
1 in
Pin Diameter
1 in
Rod Diameter
1.375 in

Details

Max. Pressure
3000
Column Load
37450 lbs
Weight
44.42 lbs.
Max Pressure
3000
Max Pressure PSI
3000
Extended
32.25 in
Max. Push Capacity
37450 lbs

Description

The Chief TCR is the premier rephasing tie-rod cylinder design, ideal for construction and agricultural applications where you need to lift independent loads plumbed in series. The Chief TCR provides unmatched performance and reliability. Need to lift two or more Cylinders plumbed in series, with bore and rod diameters sized to ensure all rods extend or retract equally? These are designed for you! In addition, these Cylinders combine the functions of flow dividing components with that of actuatorsÑsaving space and weight. The base end clevis extends out 2 inches to ensure greater swing radius and Maximum flexibility.Need more? The Cylinders have SAE O-ring ports that allow for easy hookup. Every Chief TCR cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. TCR Cylinders have a 3,000 PSI operating range.. Cylinders can be customized to meet OEM requirements and stroke lengths. Painted black. Intended Use: Double-acting rephasing applications Piston: Ductile iron Gland: Ductile iron, drilled oil passages Tube: Precisionhoned steel for extended seal life Rod: Hard chrome plated End Mounts: High strength, ductile iron female clevises with pins and R-clips included Tube Seal: Buna O-ring with Polytemp hytrel backup Rod Seal: Twin lip design for a dry rod Rod Wiper: D style prevents contamination Piston Seal: Hallite 755 for prolonged wear resistance (Wear ring on 5Ó bore) All Seals: Manufactured to US specifications Ports: SAE O-ring Paint: Black. Custom colors are available Packaging: Individually poly bagged. 4 Bore, 10 Stroke, 1.375 Rod Dia., 22.25 Retracted, 32.25 Extended, 37450 Column Load, SAE 8 Port Size, 1 Pin Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.