Zoro Homepage

TCR Rephasing Hydraulic Cylinder: 4 Bore x 16 Stroke - 1.375 Rod

  • Mfr # 216049

  • Zoro # G616319159


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 in
Rod Dia.
1.375 in
Extended Length
44.25 in
Max. Pressure
3000 psi
Port Size
SAE 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216049
Zoro #
G616319159
UPC #
615986027882
Country of Origin
Unknown

Dimensions

Bore Dia.
4 in
Rod Dia.
1.375 in
Extended Length
44.25 in
Port Size
SAE 8
Retracted Length
28.25 in
Pin Dia.
1 in
Stroke Length
16 in

Details

Item
Rephasing Cylinder
Max. Pressure
3000 psi

Description

This 4 in bore x 16 in stroke Chief TCR rephasing hydraulic cylinder is ideal for construction and agricultural applications where you need to lift two or more cylinders plumbed in series, with bore and rod diameters sized to ensure all rods extend or retract equally.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.