Zoro Homepage

TEMPO FP WALL MOUNT SYSTEM

  • Mfr # AS3LD

  • Zoro # G116470794


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Wall Mountable
Mount Function
Tilt
Maximum Load Capacity
200 lb
Minimum Tilt Angle
-10°
Maximum Tilt Angle
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3LD
Zoro #
G116470794
UPC #
841872000000
Country of Origin
China

Dimensions

Depth
1.96 in
Maximum Screen Size Supported
86 in
Minimum Screen Size Supported
49 in
Width
42.03 in
Height
19.75 in

Details

Item
Wall Mount
Form Factor
Wall Mountable
Mount Function
Tilt
Maximum Load Capacity
200 lb
Minimum Tilt Angle
-10°
Maximum Tilt Angle
10°
VESA Mount Compatible
Yes
Product Line
Tempo
Color
Black
Features
Extendable, Lateral Adjustment, Cable Management, 0°/-10° Tilt, Micro Adjustment, Adjustable, Flexible, Storage Space, Latch Lock, Plumb Adjustment, Adjustable Tilt
Mount Surface
Wall
Orientation
Landscape
Mounting Pattern
970 x 450
Device Supported
Audio/Video Device, Flat Panel Display
Mount Pattern
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.