TEMPO IN-WALL FLANGE-MOUNT-STORAGE KIT
Mfr # FPIWMKIT2
Zoro # G021702393
product price: $1,179.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
65 in
Color
Black
Mount Pattern
Universal
Mounting Pattern
200 x 100
Minimum Tilt Angle
-10°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPIWMKIT2
Zoro #
G021702393
UPC #
840046051563
Country of Origin
China
Dimensions
Maximum Screen Size Supported
65 in
Details
Color
Black
Mount Pattern
Universal
Mounting Pattern
200 x 100
Minimum Tilt Angle
-10°
Form Factor
Wall Mountable
Maximum Tilt Angle
0°
Orientation
Landscape/Portrait
Device Supported
Display, Flat Panel Display
Maximum Load Capacity
250 lb
Features
Lateral Adjustment, Plumb Adjustment, Tilt
Package Contents
Product Line
Tempo
VESA Mount Compatible
Yes
Item
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.