
Thin-Client Pc Mnt Pole Blk
Mfr # LBM1X2UP
Zoro # G2238902
product price: $3,454.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
36 in
Color
Black
Form Factor
Freestanding
Height
84.45 in
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBM1X2UP
Zoro #
G2238902
UPC #
841872165080
Country of Origin
United States
Dimensions
Width
36 in
Height
84.45 in
Height Adjustable
Yes
Maximum Screen Size Supported
80 in
Depth
7.50 in
Details
Color
Black
Form Factor
Freestanding
Maximum Load Capacity
250 lb
Features
Cable Management
Product Series
LBM
Product Line
FUSION
Product Type
Display Stand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.