Zoro Homepage

Thin Single Arm Swingarm

  • Mfr # TS110SU

  • Zoro # G1775852


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.3"
Width
14"
For Use With
LED TV, LCD TV, Plasma TV
Load Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110SU
Zoro #
G1775852
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9.3"
Width
14"
Depth
1.5"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
10 in
Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
10 in

Details

Item
Mounting Arm
Color
Black
For Use With
LED TV, LCD TV, Plasma TV
Load Capacity
35 lb
Includes
1 x Main Assembly, 1 x Wall Cover, 1 x 3/16" Allen Key, Mounting Hardware
Features
Leveling System, Pivot, Lightweight, Tilt, Cable Management
Product Type
Mounting Arm
Compatibility
LED TV, LCD TV, Plasma TV
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
200 x 200, 200 x 100, 100 x 100, 75 x 75
Recycled
Yes
Maximum Load Capacity
35 lb
Series
Thinstall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.