Zoro Homepage

Thin Swing Arm-Large

  • Mfr # TS525TU

  • Zoro # G8047843


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
20.7"
Width
32.3"
For Use With
LCD Screen, LED Screen, Plasma Screen
Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS525TU
Zoro #
G8047843
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20.7"
Width
32.3"
Depth
1.5"
Min. Screen Size Supported
42 in
Max. Screen Size Supported
75 in
Max. Adjustable Depth
25 in
Max. Adjustable Height
1 in
Minimum Screen Size Supported
42 in
Maximum Screen Size Supported
75 in
Maximum Adjustable Depth
25 in
Height Adjustable
Yes
Maximum Adjustable Height
1 in

Details

Item
Mounting Arm
Color
Black
For Use With
LCD Screen, LED Screen, Plasma Screen
Load Capacity
125 lb
Mounting
Wall Mountable
Assembly
Required
Features
Tilt
Application
Flat Panel Display
Includes
1 x Main Assembly, 1 x Wall Rail, 1 x Right Upright, 1 x Left Upright, 1 x Top Interface Support, 1 x Bottom Interface Support, 1 x Cable Cover, 1 x Wall Cover, Mounting Hardware
Product Type
Wall Mount
Compatibility
LCD Screen, LED Screen, Plasma Screen
Device Supported
Flat Panel Display, Monitor, Display
Number of Displays Supported
2
Recycled
Yes
Mounting Pattern
800 x 400, 100 x 100
VESA Mount Compatible
Yes
Mount Profile
Low Profile
Assembly Required
Yes
Series
Thinstall
Maximum Load Capacity
125 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.