THINSTALL IN-WALL BOX- MEDIUM, TS318TU
Mfr # TA501
Zoro # G016470528
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Depth
3.96 in
Package Contents
Medium THINSTALL In-Wall Swing Arm Accessory for TS318TU, Mounting Hardware
Device Supported
Flat Panel Display
Minimum Screen Size Supported
26 in
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA501
Zoro #
G016470528
UPC #
841872000000
Country of Origin
United States
Dimensions
Depth
3.96 in
Minimum Screen Size Supported
26 in
Height
20 in
Width
30 in
Maximum Screen Size Supported
50 in
Details
Package Contents
Medium THINSTALL In-Wall Swing Arm Accessory for TS318TU, Mounting Hardware
Device Supported
Flat Panel Display
Recycled
Yes
Maximum Load Capacity
75 lb
Color
Black
Compatible With
Chief TS318TU THINSTALL Dual Swing Arm Wall Mount
Item
Wall Mount
Features
Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.