Zoro Homepage

THINSTALL SWING ARM WALL

  • Mfr # TS525TU

  • Zoro # G412321998


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
LCD Screen, LED Screen, Plasma Screen
Load Capacity
125 lb
Mounting
Wall
Includes
(1) Main Assembly(1) Wall Rail(1) Right Upright(1) Left Upright(1) Top Interface Support(1) Bottom Interface Support(1) Cable Cover(1) Wall CoverMounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS525TU
Zoro #
G412321998
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Min. Screen Size Supported
42 in
Max. Adjustable Height
1 in
Max. Adjustable Depth
25 in
Max. Screen Size Supported
75 in
Minimum Screen Size Supported
42 in
Maximum Adjustable Height
1 in
Maximum Screen Size Supported
75 in
Maximum Adjustable Depth
25 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.