Zoro Homepage

Threaded Rod Stabilizer

  • Mfr # K1W120BXRH

  • Zoro # G2239173


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatibility
Apple Monitor
Product Type
Wall Mount
Number of Displays Supported
1
Minimum Screen Size Supported
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1W120BXRH
Zoro #
G2239173
UPC #
841872171036
Country of Origin
China

Dimensions

Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in

Details

Color
Black
Compatibility
Apple Monitor
Product Type
Wall Mount
Number of Displays Supported
1
Device Supported
Monitor, All-in-One Computer, Display
Product Line
Kontour
Maximum Load Capacity
25 lb
Form Factor
Wall Mountable
Product Series
K1W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.