Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod.

  • Mfr # 297122

  • Zoro # G103534492


product price: $229.27
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Stroke Length
10 in
Max. Pressure
3000
Retracted Length
20.25 in
Rod Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297122
Zoro #
G103534492
UPC #
615986033340
Country of Origin
China

Dimensions

Bore Dia.
3 in
Stroke Length
10 in
Retracted Length
20.25 in
Rod Dia.
1.25 in
Port Size
SAE 8
Extended Length
30.25 in
Pin Dia.
1 in

Details

Max. Pressure
3000
Column Load
21200 lbs
Weight
31 lbs

Description

This 3 in bore x 10 in stroke Chief AT welded cylinder features welded durability with the versatility of a tie-rod. Unlike a tie-rod, there are no bolts, simply remove the screw-on gland, and you're ready to replace the seals. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing to ensure maximum reliability and performance.

  • Built for demanding applications this cylinder is built with steel casting welded clevis end mounts, and hard chrome-plated rods to withstand the harshest conditions.
  • Easy Field Repairs; Remove the screw-on gland and you're ready to replace the seals, minimizing downtime and streamlining maintenance.
  • Rigorously tested with a 6,000 PSI burst pressure test and 20,000-cycle endurance test.
  • High-precision welded piston.
  • Gloss black paint finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.