Zoro Homepage

TILED LED WM UNILUMIN MNT RIGHT 1000MM

  • Mfr # TILD1X1US-R

  • Zoro # G712085873


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
39.37 in
For Use With
Legrand TILHDW1
Load Capacity
35.27 lb
Mounting
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X1US-R
Zoro #
G712085873
UPC #
-
Country of Origin
United States

Dimensions

Height
39.37 in
Max. Adjustable Depth
6.14 in
Min. Adjustable Depth
5.35 in
Maximum Adjustable Depth
6.14 in
Minimum Adjustable Depth
5.35 in

Details

Item
Wall Mount
Color
Black
For Use With
Legrand TILHDW1
Load Capacity
35.27 lb
Mounting
Wall Mountable
Features
Plumb Adjustment, Adjustable Depth
Device Supported
LED Display, Video Wall
Compatibility
Legrand TILHDW1
Series
TiLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.