Zoro Homepage

TILED SAMSUNG IER-F WALL MOUNT

  • Mfr # TILD1X3IERF

  • Zoro # G212085847


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

For Use With
Samsung Digital Signage Displays: IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF
Load Capacity
24 lb
Features
Plumb Adjustment, Lateral Adjustment
Device Supported
Digital Signage Display, LED Display, Display Screen, Monitor, Video Wall
Application
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X3IERF
Zoro #
G212085847
UPC #
-
Country of Origin
United States

Details

Item
Wall Mount
For Use With
Samsung Digital Signage Displays: IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF
Load Capacity
24 lb
Features
Plumb Adjustment, Lateral Adjustment
Device Supported
Digital Signage Display, LED Display, Display Screen, Monitor, Video Wall
Application
Wall
Number of Displays Supported
3
Compatibility
Samsung Digital Signage Displays:IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.