
TILED SAMSUNG IER MOUNT 3 HIGH
Mfr # TILD1X3IER-L
Zoro # G512085882
product price: $893.99
/ea
Free Shipping & Returns
Key Features
For Use With
Samsung: IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF
Load Capacity
90 lb
Features
Lateral Adjustment, Adjustable Depth, Plumb Adjustment, Vertical Adjustment
Device Supported
Display, Digital Signage Display, Monitor
Application
Surface, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TILD1X3IER-L
Zoro #
G512085882
UPC #
-
Country of Origin
United States
Details
Item
Wall Mount
For Use With
Samsung: IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF
Load Capacity
90 lb
Features
Lateral Adjustment, Adjustable Depth, Plumb Adjustment, Vertical Adjustment
Device Supported
Display, Digital Signage Display, Monitor
Application
Surface, Wall
Number of Displays Supported
3
Compatibility
Samsung: IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.