Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TILED SAMSUNG IFH/IER SIDE COV

  • Mfr # TILSC3HIFH

  • Zoro # G512085806


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
63.8 in
Width
0.9 in
For Use With
Samsung IFH & IER Series IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF
Depth
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILSC3HIFH
Zoro #
G512085806
UPC #
-
Country of Origin
United States

Dimensions

Height
63.8 in
Width
0.9 in
Depth
3.7 in

Details

Item
Covering Panel
Color
Black
For Use With
Samsung IFH & IER Series IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF
Device Supported
Digital Signage System
Compatibility
Samsung IFH & IER Series IER015R, IER020R, IER025R, IER040R, IE015R-F, IE020R-F, IE025R-F, IE040R-F, IF015R, IF025R, IF015R-F, IF025R-F, IF015R-E, IF020R-E, IF025R-E, IF040R-E, IF015R-EF, IF020R-EF, IF025R-EF, IF040R-EF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.