
TiLED SONY CRYSTAL LED, 4 HIGH, RIGHT
Mfr # TILD1X4SO1-R
Zoro # G012085849
product price: $699.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sony LED Display: ZRD-C12A, ZRD-C15A, ZRD-B12A, ZRD-B15A
Load Capacity
25 lb
Features
Adjustable, Plumb Adjustment, Lateral Adjustment, Vertical Adjustment
Device Supported
LED Display
Application
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TILD1X4SO1-R
Zoro #
G012085849
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
Yes
Details
Item
Wall Mount
For Use With
Sony LED Display: ZRD-C12A, ZRD-C15A, ZRD-B12A, ZRD-B15A
Load Capacity
25 lb
Features
Adjustable, Plumb Adjustment, Lateral Adjustment, Vertical Adjustment
Device Supported
LED Display
Application
Wall
Number of Displays Supported
4
Compatibility
Sony LED Display:ZRD-C12A, ZRD-C15A, ZRD-B12A, ZRD-B15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.