Zoro Homepage

TILED SONY CRYSTAL LED 4X4 KIT

  • Mfr # TILKIT4X4SO1

  • Zoro # G912085864


product price: $3,360.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Sony ZRD-C12A, Sony ZRD-C15A, Sony ZRD-B12A, Sony ZRD-B15A
Load Capacity
400 lb
Mounting
Wall Mountable
Features
Plumb Adjustment, Micro Adjustment, Lateral Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILKIT4X4SO1
Zoro #
G912085864
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Item
Wall Mount
Color
Black
For Use With
Sony ZRD-C12A, Sony ZRD-C15A, Sony ZRD-B12A, Sony ZRD-B15A
Load Capacity
400 lb
Mounting
Wall Mountable
Features
Plumb Adjustment, Micro Adjustment, Lateral Adjustment
Application
Display
Orientation
Landscape
Number of Displays Supported
16
Min. Load Capacity
25 lb
Mount Profile
Fixed
Device Supported
LED Display, Video Wall
Compatibility
Sony ZRD-C12A, Sony ZRD-C15A, Sony ZRD-B12A, Sony ZRD-B15A
Series
TiLED
Minimum Load Capacity
25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.