Zoro Homepage

TiLED SONY CRYSTAL LED, 5 HIGH, LEFT

  • Mfr # TILD1X5SO1-L

  • Zoro # G912085857


product price: $874.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sony LED Display: ZRD-C12A, ZRD-C15A, ZRD-B12A, ZRD-B15A
Features
Adjustable, Vertical Adjustment, Plumb Adjustment, Lateral Adjustment
Application
Wall
Device Supported
LED Display
Number of Displays Supported
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X5SO1-L
Zoro #
G912085857
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Item
Wall Mount
For Use With
Sony LED Display: ZRD-C12A, ZRD-C15A, ZRD-B12A, ZRD-B15A
Features
Adjustable, Vertical Adjustment, Plumb Adjustment, Lateral Adjustment
Application
Wall
Device Supported
LED Display
Number of Displays Supported
5
Compatibility
Sony LED Display:ZRD-C12A, ZRD-C15A, ZRD-B12A, ZRD-B15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.