Zoro Homepage

TILED SONY CRYSTAL LED 8X8 KIT

  • Mfr # TILKIT8X8SO1

  • Zoro # G412085814


product price: $13,444.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Sony ZRD-C12A, Sony ZRD-C15A, Sony ZRD-B12A, Sony ZRD-B15A
Load Capacity
1600 lb
Mounting
Wall
Features
Plumb Adjustment, Micro Adjustment, Lateral Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILKIT8X8SO1
Zoro #
G412085814
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Item
Wall Mount
Color
Black
For Use With
Sony ZRD-C12A, Sony ZRD-C15A, Sony ZRD-B12A, Sony ZRD-B15A
Load Capacity
1600 lb
Mounting
Wall
Features
Plumb Adjustment, Micro Adjustment, Lateral Adjustment
Device Supported
Video Wall, LED Display
Orientation
Landscape
Min. Load Capacity
25 lb
Mount Profile
Fixed
Application
Display
Number of Displays Supported
64
Compatibility
Sony ZRD-C12A Sony ZRD-C15A Sony ZRD-B12A Sony ZRD-B15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.