
TILED V CONN KIT
Mfr # TILVAB2
Zoro # G812085810
product price: $56.85
/eaKey Features
Color
Black
Mounting
Wall Mountable
Series
TiLED
Includes
2 x Brackets, Assembly Hardware
Device Supported
dvLED, LED Display, Video Wall, Wall Mounting System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TILVAB2
Zoro #
G812085810
UPC #
-
Country of Origin
United States
Details
Item
Wall Mount Connector
Color
Black
Mounting
Wall Mountable
Series
TiLED
Includes
2 x Brackets, Assembly Hardware
Device Supported
dvLED, LED Display, Video Wall, Wall Mounting System
Orientation
Vertical
Mount Profile
Fixed
Compatibility
LG - LSCB Series Ultra Slim, Unilumin USLIM
Assembly Required
Yes
Mount Surface
Wall
Mount Function
Wall Mount
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.