Zoro Homepage

Tilt Single Wall Mount 400mm, MTMS1U

  • Mfr # MTMS1U

  • Zoro # G5039527


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.1 in
Overall Width
18.3 in
Overall Depth
2 in
Color
Black
Includes
Custom Hardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMS1U
Zoro #
G5039527
UPC #
841872167756
Country of Origin
Unknown

Dimensions

Overall Length
14.1 in
Overall Width
18.3 in
Overall Depth
2 in
Maximum Screen Size Supported
47 in

Details

Item
Tilt Single Wall Mount 400mm
Color
Black
Includes
Custom Hardware Kit
For Use With
TV, Monitor
Maximum Load Capacity
75 lb
Number of Displays Supported
1
Mounting Pattern
450 x 400, 400 x 400, 200 x 200, 400 x 300, 300 x 300, 400 x 200, 300 x 200
Mounting Type
Wall Mount

Description

FUSION 400 mm TILT SINGLE STUD MOUNT. Medium FP Mounts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.