Zoro Homepage

Tilt Wall Mount <63"

  • Mfr # PWCU

  • Zoro # G6448715


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height
17.3"
Product Type
Wall Mount
Compatibility
CPU, Up to 63" Flat Panel Screens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCU
Zoro #
G6448715
UPC #
841872091143
Country of Origin
United States

Dimensions

Height
17.3"

Details

Item
Tilt Wall Mount <63"
Material
Steel
Color
Black
Product Type
Wall Mount
Compatibility
CPU, Up to 63" Flat Panel Screens
Mounting Type
wall mount

Description

This CHIEF brand Tilt Wall Mount is 17.3" in height and made of steel. It is black in color and is a wall mount type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.