
Tilt Wall Mount;Large
Mfr # LTA1U
Zoro # G5777227
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16.5"
Width
34.8"
Load Capacity
200 lb
Includes
Large Fusion Tilt Wall Mount, Hardware Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTA1U
Zoro #
G5777227
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16.5"
Width
34.8"
Depth
2"
Min. Screen Size Supported
42 in
Max. Screen Size Supported
86 in
Maximum Screen Size Supported
86 in
Minimum Screen Size Supported
42 in
Details
Item
Wall Mount
Color
Black
Load Capacity
200 lb
Includes
Large Fusion Tilt Wall Mount, Hardware Kit
Features
Cable Management, Lateral Adjustment
Standards
UL Listed
Product Type
Wall Mount
Mounting Pattern
100 x 100, 879 x 500
Number of Displays Supported
1
Device Supported
TV
Maximum Load Capacity
200 lb
Series
Fusion Wall Tilt
Description
This CHIEF MANUFACTURING brand Tilt Wall Mount is a large mount with a black color. It has a height of 16.5", a width of 34.8", and a depth of 2". This product type is a wall mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.