
Toshiba Tlp, RPA440
Mfr # RPA440
Zoro # G5660637
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
1.8"
Width
6.3"
Depth
5.5"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA440
Zoro #
G5660637
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Width
6.3"
Depth
5.5"
Overall Width
6.25
Overall Depth
5.50"
Details
Item
Toshiba Tlp
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Toshiba Projectors: TLP-400U, TLP-401U, TLP-500U, TLP-501U, TLP-700U, TLP-701U
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.