Zoro Homepage

TOUCH PANEL INTERACTIVE WB MOUNT

  • Mfr # OB1U

  • Zoro # G314903322


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Overall Width
55.3"
Overall Depth
6.3"
Maximum Screen Size Supported
80"
Device Supported
Interactive Display
Package Contents
Over-the-Whiteboard Interactive Display Mount, Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB1U
Zoro #
G314903322
UPC #
841872172026
Country of Origin
China

Dimensions

Overall Width
55.3"
Overall Depth
6.3"
Maximum Screen Size Supported
80"
Height
75.1"

Details

Item
Wall Mount
Device Supported
Interactive Display
Package Contents
Over-the-Whiteboard Interactive Display Mount, Brackets
Maximum Load Capacity
309.97 lb
Mounting Pattern
400 x 100
Number of Displays Supported
1
Series
OB1
Mounting Type
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.