Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel Interactive Wb Mount

  • Mfr # OB1U

  • Zoro # G5766587


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
75.1"
Width
55.3"
Load Capacity
309.97 lb
Series
OB1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OB1U
Zoro #
G5766587
UPC #
-
Country of Origin
Unknown

Dimensions

Height
75.1"
Width
55.3"
Depth
6.3"
Max. Screen Size Supported
80 in
Maximum Screen Size Supported
80 in

Details

Item
Wall Mount
Color
Silver
Load Capacity
309.97 lb
Series
OB1
Includes
Over-the-Whiteboard Interactive Display Mount, Brackets
Product Type
Wall Mount
Number of Displays Supported
1
Device Supported
Interactive Display
Mounting Pattern
400 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.