Zoro Homepage

Triple Array Mon Cart Mo

  • Mfr # KFA320B

  • Zoro # G7153457


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Features
Tilt
Depth
7.9"
Color
Black
Height
41.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFA320B
Zoro #
G7153457
UPC #
841872117850
Country of Origin
United States

Dimensions

Width
4.5"
Depth
7.9"
Height
41.6"
Overall Depth
7.90
Overall Width
4.50

Details

Item
Triple Array Mon Cart Mo
Features
Tilt
Color
Black
Product Type
Crossbar
Compatibility
LCD Screen
Mounting Type
Cart or stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.