Zoro Homepage

Triple Array Pole Mt Acc.

  • Mfr # KTA320S

  • Zoro # G7156756


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Type
Crossbar
Color
Silver
Load Capacity
60 lbs
Includes
Standards
VESA: 75mm/100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTA320S
Zoro #
G7156756
UPC #
841872066745
Country of Origin
India

Dimensions

Maximum Screen Size Supported
17 in

Details

Type
Crossbar
Color
Silver
Item
KTA320S 42" Triple Horizontal Array Pole Clamp
Load Capacity
60 lbs
Includes
Standards
VESA: 75mm/100mm
Compatible With
Monitors -17" Display Screen; Flat Panel Display
Adjustable
Yes
Features
View Multiple Screens Side-By-Side, Easy Pole Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.