
Triple Table Stand
Mfr # KTP320B
Zoro # G7157203
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Type
Display Stand
Overall Height
14.5 in
Overall Width
41.5 in
Overall Depth
14.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTP320B
Zoro #
G7157203
UPC #
841872066783
Country of Origin
United States
Dimensions
Overall Height
14.5 in
Overall Width
41.5 in
Overall Depth
14.5 in
Maximum Screen Size Supported
42 in
Details
Type
Display Stand
Color
Black
Material
Steel
Item
KTP320B Horizontal Table Stand
Load Capacity
90 lbs
Assembly
Required
Series
KTP
Includes
Standards
VESA: 75 x 75 mm, 100 x 100 mm
Compatible With
3 x Flat Panel Monitor
Features
Tilt, Cable Management
Number of Displays Supported
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.