Zoro Homepage

Truss Adjust Pitch

  • Mfr # TPP2000B

  • Zoro # G7160633


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Height
16.20 in
Series
TPP
Width
17.10 in
Color
Black
Depth
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPP2000B
Zoro #
G7160633
UPC #
841872044941
Country of Origin
United States

Dimensions

Height
16.20 in
Width
17.10 in
Depth
4.10 in
Maximum Screen Size Supported
71 in
Minimum Screen Size Supported
42 in

Details

Series
TPP
Color
Black
Features
Pitch Adjustment, Tilt, Locking System
Product Type
Pole Mount
Device Supported
Flat Panel Display
Compatibility
LCD Display
Maximum Load Capacity
150 lb
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.