Zoro Homepage

Truss Cheiling Adapt 1.5" Npt

  • Mfr # CMS380

  • Zoro # G7172874


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
10.18 in
Color
Black, Silver
Width
4.09 in
Depth
2.38 in
Maximum Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS380
Zoro #
G7172874
UPC #
841872169392
Country of Origin
China

Dimensions

Height
10.18 in
Width
4.09 in
Depth
2.38 in

Details

Color
Black, Silver
Maximum Load Capacity
250 lb
Device Supported
Projector Mount, Mounting Column, Flat Panel Mount
Product Type
Clamp Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.