
Truss/Pole St 600 X 400
Mfr # TPS2124
Zoro # G7160588
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Height
16.2"
Depth
1.1"
Features
Tilt, Locking System
Width
17.1"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPS2124
Zoro #
G7160588
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16.2"
Depth
1.1"
Width
17.1"
Maximum Screen Size Supported
71 in
Minimum Screen Size Supported
42 in
Details
Features
Tilt, Locking System
Color
Black
Product Type
Pole Mount
Compatibility
Flat Panel TV, Flat Panel Monitor
Device Supported
Truss, Flat Panel Display
Product Series
TPS
Maximum Load Capacity
150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.