Zoro Homepage

Truss/Pole Static Mount

  • Mfr # TPS2000B

  • Zoro # G7160667


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
17.1 in
Overall Depth
3.4 in
Features
Features,"Locking System, VESA Mount Compatible"
Height
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS2000B
Zoro #
G7160667
UPC #
841872044958
Country of Origin
United States

Dimensions

Overall Width
17.1 in
Overall Depth
3.4 in
Height
16.2 in
Minimum Screen Size Supported
42 in
Maximum Screen Size Supported
71 in

Details

Item
Truss/Pole Static Mount
Material
Steel
Features
Features,"Locking System, VESA Mount Compatible"
Standards
UL
Color
Black
Maximum Load Capacity
150 lb
Device Supported
Truss, Flat Panel Display
Series
TPS
Mounting Type
Pole Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.