Zoro Homepage

Ts110 Ts118 Ts218 Stl Stud Acc, VCT000W

  • Mfr # VCT000W

  • Zoro # G2238263


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Universal
Features
Adjustable Roll, 20° Pitch, 360° Yaw, 5° Roll, Adjustable, Yaw Adjustment, MicroZone Adjustment System, 10° Yaw, Adjustable Pitch
Application
Ceiling
Color
White
Min. Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT000W
Zoro #
G2238263
UPC #
841872172453
Country of Origin
China

Details

Mount Type
Universal
Features
Adjustable Roll, 20° Pitch, 360° Yaw, 5° Roll, Adjustable, Yaw Adjustment, MicroZone Adjustment System, 10° Yaw, Adjustable Pitch
Application
Ceiling
Color
White
Min. Load Capacity
50 lb
Max. Load Capacity
150 lb
Device Supported
Projector
Item
Ceiling Mount
Environmental Certification
TÜV Rheinland Green Product
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.