Zoro Homepage

Ts110 Ts118 Ts218 Stl Stud Acc, VCT107B

  • Mfr # VCT107B

  • Zoro # G2237152


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Features
Yaw Adjustment, Pitch Adjustment, Lightweight, Roll Adjustment, Tool-less Micro-Adjustment, Security Lock
Color
Black
Application
Ceiling
Includes
HC107B Custom Interface.
Mount Profile
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT107B
Zoro #
G2237152
UPC #
841872174396
Country of Origin
China

Details

Features
Yaw Adjustment, Pitch Adjustment, Lightweight, Roll Adjustment, Tool-less Micro-Adjustment, Security Lock
Color
Black
Application
Ceiling
Includes
HC107B Custom Interface.
Mount Profile
Low Profile
Min. Load Capacity
50 lb
Device Supported
Projector
Item
Ceiling Mount
Series
VCT
Max. Load Capacity
150 lb
Package Contents
Extra-Large Custom Tool-Free Projector Mount HC107B Custom Interface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.