Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ts318 Stl Stud Accessory Wht

  • Mfr # VCT000B

  • Zoro # G2239079


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Universal
Max. Load Capacity
150 lb
Green Environmental Attribute
TÜV Rheinland Green Product; Environmentally Friendly
Device Supported
Projector
Min. Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT000B
Zoro #
G2239079
UPC #
841872172446
Country of Origin
China

Details

Mount Type
Universal
Max. Load Capacity
150 lb
Green Environmental Attribute
TÜV Rheinland Green Product; Environmentally Friendly
Item
Ceiling Mount
Device Supported
Projector
Min. Load Capacity
50 lb
Color
Black
Application
Ceiling
Features
Pitch Adjustment, Lockable, 10° Yaw, Adjustable, 20° Pitch, 360° Yaw, Yaw Adjustment, MicroZone Adjustment System, 5° Roll, Adjustable Roll
Environmental Certification
TÜV Rheinland Green Product
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.