Two Stage Pump, 11 GPM Max, 6 HP Input, 1 Tube Inlet, 1/2 x 1 1/2 Shaft

  • Mfr # 250092

  • Zoro # G5836232


product price: $202.34
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3045
Ports (Inlet)
1 in Tube
Max. RPM
3600
Ports (Outlet)
1/2 in NPT
Displacement @ Low Pressure (cubic inches/rev.)
0.537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250092
Zoro #
G5836232
UPC #
615986018965
Country of Origin
China

Dimensions

Shaft Dia. (In.)
1/2 in
Shaft Length (In.)
1 1/2 in
Shaft Outer Diameter
1/2 in
Media Intake Connection Size
1 in
Discharge Connection Size
1/2 in
Shaft Length
1 1/2 in

Details

Max. Pressure
3045
Ports (Inlet)
1 in Tube
Max. RPM
3600
Ports (Outlet)
1/2 in NPT
Displacement @ Low Pressure (cubic inches/rev.)
0.537
Unloading Valve Preset Pressure (psi)
406 to 914
Nominal Flow (GPM)
10 / 2.9 (85% eff)
Drive Shaft (In.)
1/2 in
Application
For Use at Elevated Pressures
Input RPM
4,000
Mounting Flange
4 Bolt
Type
Two Stage
Transmission
2 Stage
Max. PSI 2nd Stage
3,000 psi
Drive
External
Displacement @ High Pressure (cubic inches/rev.)
.537/.220 in
Rotation
CW
HP Required
8
Item
Hydraulic Gear Pump
Max. PSI 1st Stage
3,000
Displacement @ High Pressure per Revolution
0.22 cu in/rev
Media Intake Connection Type
Tube
Required Horsepower
8 hp
Pressure 2nd Stage - Maximum
537 psi
Flow Rate First Stage - Maximum
11 gpm
Control Valve Pressure Relief - Maximum
652 psi
Displacement @ Low Pressure per Revolution
0.537 cu in/rev
Discharge Connection Type
NPT
Motor Speed - Maximum
3,600 RPM
Operating Pressure - Maximum
3,045 psi
Pressure 1st Stage - Maximum
220 psi
Drive Type
External

Description

Hydraulic Gear Pump, Media Intake Connection Size 1 in, Media Intake Connection Type Tube, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Displacement @ High Pressure per Revolution 0.22 cu in/rev, Displacement @ Low Pressure per Revolution 0.537 cu in/rev, Motor Speed - Maximum 3,600 RPM, Rotation CW, Mounting Type 4 Bolt 4F17, Control Valve Pressure Relief - Maximum 652 psi, Drive Type External, Flow Rate First Stage - Maximum 11 gpm, Operating Pressure - Maximum 3,045 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.