Two Stage Pump, 13 GPM Max, 7 HP Input, 1 Tube Inlet, 1/2 x 1 1/2 Shaft

  • Mfr # 250093

  • Zoro # G5829126


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3045
Ports (Inlet)
1 in Tube
Max. RPM
3600
Ports (Outlet)
1/2 in NPT
Displacement @ Low Pressure (cubic inches/rev.)
0.537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250093
Zoro #
G5829126
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia. (In.)
1/2 in
Shaft Length (In.)
1 1/2 in
Shaft Length
1 1/2 in
Discharge Connection Size
1/2 in
Media Intake Connection Size
1 in
Shaft Outer Diameter
1/2 in

Details

Max. Pressure
3045
Ports (Inlet)
1 in Tube
Max. RPM
3600
Ports (Outlet)
1/2 in NPT
Displacement @ Low Pressure (cubic inches/rev.)
0.537
HP Required
8
Displacement @ High Pressure (cubic inches/rev.)
.665/.220 in
Max. PSI 2nd Stage
665 psi
Application
For Use at Elevated Pressures
Transmission
2 Stage
Drive
External
Nominal Flow (GPM)
11.7 / 2.9 (85% eff)
Item
Hydraulic Gear Pump
Unloading Valve Preset Pressure (psi)
406 to 914
Max. PSI 1st Stage
220 psi
Mounting Flange
4 Bolt
Rotation
CW
Type
Two Stage
Drive Shaft (In.)
1/2 in
Input RPM
4,000 RPM
Pressure 2nd Stage - Maximum
665 psi
Drive Type
External
Flow Rate First Stage - Maximum
13 gpm
Pressure 1st Stage - Maximum
220 psi
Operating Pressure - Maximum
3,045 psi
Displacement @ High Pressure per Revolution
0.22 cu in/rev
Media Intake Connection Type
Tube
Required Horsepower
8 hp
Displacement @ Low Pressure per Revolution
0.665 cu in/rev
Control Valve Pressure Relief - Maximum
652 psi
Discharge Connection Type
NPT
Motor Speed - Maximum
3,600 RPM

Description

Hydraulic Gear Pump, Media Intake Connection Size 1 in, Media Intake Connection Type Tube, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Displacement @ High Pressure per Revolution 0.22 cu in/rev, Displacement @ Low Pressure per Revolution 0.665 cu in/rev, Motor Speed - Maximum 3,600 RPM, Rotation CW, Mounting Type 4 Bolt 4F17, Control Valve Pressure Relief - Maximum 652 psi, Drive Type External, Flow Rate First Stage - Maximum 13 gpm, Operating Pressure - Maximum 3,045 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.