Two Stage Pump, 22 GPM, 2 Bolt A Mount, 16 HP, 0.930 CID, 3600 RPM

  • Mfr # 252429

  • Zoro # G2653757


product price: $226.99
/ea
Free Shipping & Returns

Key Features

HP
17
Maximum Pressure
3045
Weight
18.6 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252429
Zoro #
G2653757
UPC #
-
Country of Origin
United States

Details

HP
17
Maximum Pressure
3045
Weight
18.6 lbs.

Description

Compact, two-stage, external gear pumps designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actua- tor work speeds due to horsepower limitations or safety constraints. Rotation is clockwise viewed from the shaft end. 1/2’’ shafts use 404 woodruff key. 5/8’’ shafts use 3/16”. 4,000 RPM max. Maximum pressure 3,000 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.