
Two Stage Pump, 28 GPM, 2 Bolt A, 3/4 NPT Outlet, 5/8 x 1 1/2 Shaft
Mfr # 252434
Zoro # G2651882
product price: $649.99
/ea
Free Shipping & Returns
Key Features
HP
17
Maximum Pressure
3045
Weight
19.7 lbs.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
252434
Zoro #
G2651882
UPC #
-
Country of Origin
United States
Details
HP
17
Maximum Pressure
3045
Weight
19.7 lbs.
Description
Compact, two-stage, external gear pumps designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actua- tor work speeds due to horsepower limitations or safety constraints. Rotation is clockwise viewed from the shaft end. 1/2’’ shafts use 404 woodruff key. 5/8’’ shafts use 3/16”. 4,000 RPM max. Maximum pressure 3,000 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.