
Ultra Short Throw/Univ Proj Mo
Mfr # WM220MAUS
Zoro # G7174895
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Product Type
Wall Mount
Package Contents
Dual Stud Short Throw Extension Arm (WM220S) Universal RPA Elite Projector Mount (RPMAUS) Mounting Hardware
Maximum Load Capacity
50 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM220MAUS
Zoro #
G7174895
UPC #
-
Country of Origin
United States
Details
Color
Silver
Product Type
Wall Mount
Package Contents
Dual Stud Short Throw Extension Arm (WM220S) Universal RPA Elite Projector Mount (RPMAUS) Mounting Hardware
Maximum Load Capacity
50 lb
Device Supported
Projector
Product Series
WM2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.