Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Univ Flt Pnl Swing Mt

  • Mfr # MWRUB

  • Zoro # G6583632


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23.6 in
Overall Depth
3.4 in
Color
Black
Standards
UL
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRUB
Zoro #
G6583632
UPC #
841872101637
Country of Origin
United States

Dimensions

Overall Width
23.6 in
Overall Depth
3.4 in
Height
18 in

Details

Item
Univ Flt Pnl Swing Mt
Color
Black
Standards
UL
Number of Displays Supported
1
Device Supported
Flat Panel Display
Series
MWR
Maximum Load Capacity
125 lb
Mounting Type
Q-Latch Mounting System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.