Zoro Homepage

RPA ELITE W/ KEY LOCK B PROJECTOR MOUNTS

  • Mfr # RPMBU

  • Zoro # G6513982


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.50 in
Width
2.75 in
For Use With
Projector
Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMBU
Zoro #
G6513982
UPC #
841872078083
Country of Origin
China

Dimensions

Height
6.50 in
Width
2.75 in
Depth
5.50 in

Details

Item
Ceiling Mount
Color
Black
For Use With
Projector
Load Capacity
50 lb
Includes
RPMBU Universal Projector Mount with Keyed Locking Includes: 1 x SLMU Assembly, 4 x 10-24 Thumb Nuts, 4 x (M2.5 x 10mm) Phillips Pan Head Screw, 4 x (M3 x 10mm) Phillips Pan Head Screw, 4 x M4 Flat Washer, 4 x (M4 x 10mm) Phillips Pan Head Screw, 4 x (M5 x 12mm) Phillips Pan Head Screw, 4 x M6 Flat Washer, 4 x (M6 x 12mm) Phillips Pan Head Screw
Standards
UL
Device Supported
Projector
Compatibility
Projector
Maximum Load Capacity
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.