
Univ Pivot Tilt Pole Mou
Mfr # JPPUB
Zoro # G6572432
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity (Lb.)
75 lb
Standards
VESA (400 x 400 mm)
Includes
JPPU Universal Pivot/Tilt Pole Mount, 1 x Clamp, 1 x Place Mount, 1 x 5/32" Hex Key, 1 x 3/16" Hex Key, 1 x Installation Manual, 1 x Interface Bracket Kit (Including Hardware), 3 x Button Head Cap Screws (1/4 -20 x 1-1/4")
Series
JPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPPUB
Zoro #
G6572432
UPC #
841872114422
Country of Origin
China
Dimensions
Min. Screen Size Supported
26 in
Max. Screen Size Supported
45 in
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
45 in
Details
Item
Pole Mount
Color
Black
Load Capacity (Lb.)
75 lb
Standards
VESA (400 x 400 mm)
Includes
JPPU Universal Pivot/Tilt Pole Mount, 1 x Clamp, 1 x Place Mount, 1 x 5/32" Hex Key, 1 x 3/16" Hex Key, 1 x Installation Manual, 1 x Interface Bracket Kit (Including Hardware), 3 x Button Head Cap Screws (1/4 -20 x 1-1/4")
Series
JPP
Device Supported
Flat Panel Display
Compatibility
Support Flat Panel Display Screen from 26" to 45"
Maximum Load Capacity
75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.