Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Univ Projector Leg Accsr

  • Mfr # SLBLEGB

  • Zoro # G6238408


product price: $23.65
/ea

Key Features

Height
6 in
Color
Black
Series
SLB
Depth
0.75 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLBLEGB
Zoro #
G6238408
UPC #
841872166858
Country of Origin
China

Dimensions

Height
6 in
Depth
0.75 in
Width
1.25 in

Details

Color
Black
Series
SLB
Product Type
Mounting Adapter
Device Supported
Projector Mount
Package Contents
Universal Projector Leg Accessory Height Adjustable Connection Barrel Universal Hardware
Compatibility
Chief Projector Mounts: RPM RPA RSM RSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.